Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178509

MPN #: 392526

Rust-Oleum® Concrete Saver® Pro Anchoring Adhesive, 8.6 oz. Cartridge - Pkg Qty 12

Product Description
Rust-Oleum® Concrete Saver® Pro Anchoring Adhesive is a two component, 100% solids, high strength, high modulus, moisture insensitive, non-sag epoxy system for installing anchor points in concrete. Cartridge packaging allows injection into cracks and holes. Anchoring Adhesive should be applied to half of hole depth before inserting anchor. Fill hole entirely before inserting anchor if hole is submerged in water.

Features:
  • Easily dispensable from most caulking guns
  • Little to no odor
  • 3 hour cure at 75°F
  • Moisture tolerant
  • High modulus
  • Easy Caulk Gun Application
  • Color: Limestone
  • Coverage: 3/8"- 1-1/4" anchor size
  • For Use With: Anchoring threaded rods, bolts and rebar dowels into uncracked concrete, grouting dowel bars and tie bars


PRICE
$551.40  Sold in packages of 12 / $45.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width2 in
Height11-1/4 in
Weight1 lbs
Size8.6 oz
Coverage3/8"- 1-1/4" Anchor Size

Product Details

Assembly RequiredNo
TypeLiquid
ColorGray
For Use WithAnchoring Threaded Rods, Bolts & Rebar Dowels, Grouting Dowel Bars & Tie Bars
Capacity8.6
Size TypeCartridge
MaterialEpoxy
DescriptionAnchoring Adhesive
Package Quantity12
Manufacturers Part Number392526
BrandRust-Oleum