Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1592591

MPN #: 25646

Hercules 25646 Plumbers Caulk - Biscuit/Linen - Cartridge 10 fl. oz. - Pkg Qty 12

Product Description
Hercules 25646 Plumbers Caulk - Biscuit/Linen - Cartridge 10 fl. oz.

Siliconized acrylic-latex plumbers caulk. Flows easily, does not harden in tube or cartridge; will not crumble, resists shrinkage. Flexible, durable, extremely mildew-resistant, waterproof.

PRICE
$86.40  Sold in packages of 12 / $7.20 ea

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz.

Product Details

Manufacturers Part Number25646
Package Quantity12
DescriptionPlumbers Caulk - Cartridge
ColorBiscuit/Linen
BrandHercules