Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178500

MPN #: 392525

Rust-Oleum® Concrete Saver Pro Quick Set Concrete Crack Repair, 10.1 oz. Cartridge - Pkg Qty 12

Product Description
Rust-Oleum® Concrete Saver® Pro Quick Set Concrete Crack Repair is a two component, 100% solids, high strength, high modulus, moisture insensitive, non-sag epoxy system. It is used for repairing cracks, holes, and other types of damage to concrete or as a high strength adhesive for projects that require a non-sag epoxy with a fast curing time. Cartridge packaging allows injection into cracks and holes in vertical applications.

Features:
  • High Strength 10,000 PSI Load Strength
  • 15 MIN Extended Working Time in 50°F - 68°F
  • Proven on Damp & Wet Surfaces
  • Color: Limestone
  • Coverage: Will depend on the method of application and surface type


PRICE
$551.40  Sold in packages of 12 / $45.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width2 in
Height11-1/4 in
Weight1 lbs
Size10.1 oz

Product Details

Assembly RequiredNo
TypeLiquid
ColorGray
For Use WithMetal, Concrete, Brick, Wood, Stone, Block & Other Substrates
Capacity10.1
Size TypeCartridge
MaterialEpoxy
DescriptionQuick Set Concrete Crack Repair
Package Quantity12
Manufacturers Part Number392525
BrandRust-Oleum