Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concretti Designs

Model # :WBB3219143

MPN #: Palmtablesmallwhite1

Concretti™ Indoor/Outdoor 23-1/2" x 23-1/2" Palm Table Small, White Concrete

Product Description
Introducing the Palm Table-a sculptural statement designed to elevate every moment of leisure. With a seamless built-in basin for ice and beverages, this versatile piece transforms any setting into a destination. Whether placed poolside, on a sun-drenched terrace, or within a serene spa retreat, the Palm Table invites effortless hosting and elevated self-care.

Features:
  • Small
  • Weight in lbs: 400 LBS
  • Dimensions: 23.5" x 15.875"


PRICE
$1,299.99

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height15-7/8 in
Weight400 lbs

Product Details

Assembly RequiredNo
TypePalm Table
Frame Color FamilyWhite
ColorWhite
Table Top Color FamilyWhite
StyleModern
MaterialConcrete
Package Quantity1
Frame MaterialConcrete
Manufacturers Part NumberPalmtablesmallwhite1
Indoor/OutdoorIndoor/Outdoor
ShapeRound
Top MaterialConcrete
BrandConcretti Designs

Warranty

Warranty1 Year yr