Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concretti Designs

Model # :WBB3219338

MPN #: Pebtablemediummustard1

Concretti™ Indoor/Outdoor 24" x 36" Pebble Table Medium, Mustard Concrete

Product Description
Introducing the Pebble Table, individually crafted by hand and made to order, with a unique concrete texture that'll add a hint of organic modernism to any indoor or outdoor space. elevate your atmosphere to a new level of sophistication and elegance.

Features:
  • Medium -
  • Weight in lbs: 127 LBS
  • Dimensions: 24" x 36" x 14"
  • Made in the USA.
  • Suitable for both indoor and outdoor use.
  • Made from fiberglass reinforced concrete.


PRICE
$1,369.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height14 in
Weight130 lbs

Product Details

Assembly RequiredNo
TypePebble Table
Frame Color FamilyMustard
ColorYellow
Table Top Color FamilyMustard
StyleModern
MaterialConcrete
Package Quantity1
Frame MaterialConcrete
Manufacturers Part NumberPebtablemediummustard1
Indoor/OutdoorIndoor/Outdoor
ShapeOval
Top MaterialConcrete
BrandConcretti Designs

Warranty

Warranty1 Year yr