Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concretti Designs

Model # :WBB3219172

MPN #: Pebtablelargekale1

Concretti™ Indoor/Outdoor 28" x 48" Pebble Table Large, Kale Concrete

Product Description
Introducing the Pebble Table, individually crafted by hand and made to order, with a unique concrete texture that'll add a hint of organic modernism to any indoor or outdoor space. elevate your atmosphere to a new level of sophistication and elegance.

Features:
  • Medium -
  • Weight in lbs: 127 LBS
  • Dimensions: 24" x 36" x 14"
  • Made in the USA.
  • Suitable for both indoor and outdoor use.
  • Made from fiberglass reinforced concrete.


PRICE
$1,599.99

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth28 in
Height16 in
Weight180 lbs

Product Details

Assembly RequiredNo
TypePebble Table
Frame Color FamilyKale
ColorGreen
Table Top Color FamilyKale
StyleModern
MaterialConcrete
Package Quantity1
Frame MaterialConcrete
Manufacturers Part NumberPebtablelargekale1
Indoor/OutdoorIndoor/Outdoor
ShapeOval
Top MaterialConcrete
BrandConcretti Designs

Warranty

Warranty1 Year yr