Features:
- Medium -
- Weight in lbs: 127 LBS
- Dimensions: 24" x 36" x 14"
- Made in the USA.
- Suitable for both indoor and outdoor use.
- Made from fiberglass reinforced concrete.
Weights & Dimensions
| Width | 48 in |
| Depth | 28 in |
| Height | 16 in |
| Weight | 180 lbs |
Product Details
| Assembly Required | No |
| Type | Pebble Table |
| Frame Color Family | Dark Blue |
| Color | Blue |
| Table Top Color Family | Dark Blue |
| Style | Modern |
| Material | Concrete |
| Package Quantity | 1 |
| Frame Material | Concrete |
| Manufacturers Part Number | Pebtablelargedarkblue1 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Oval |
| Top Material | Concrete |
| Brand | Concretti Designs |
Warranty
| Warranty | 1 Year yr |