Features:
- Medium
- Weight in lbs: 600 LBS
- Dimensions: 35.25" x 15.875"
Weights & Dimensions
| Width | 35-1/4 in |
| Depth | 4-3/4 in |
| Height | 15-3/4 in |
| Weight | 600 lbs |
Product Details
| Assembly Required | No |
| Type | Palm Table |
| Frame Color Family | Blush |
| Color | Pink |
| Table Top Color Family | Blush |
| Style | Modern |
| Material | Concrete |
| Package Quantity | 1 |
| Frame Material | Concrete |
| Manufacturers Part Number | Palmtablemediumblush1 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Top Material | Concrete |
| Brand | Concretti Designs |
Warranty
| Warranty | 1 Year yr |