Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778530

MPN #: 550521

Little Giant® Condensate Removal Pump 1-ABS, 115V, 205 GPH At 1'

Product Description
Designed for in-pan placement, the 1-ABS shallow pan pump offers next generation technology for air conditioner condensate removal. Totally submersible pump with built-in, advanced mechanical switch that automatically triggers operation when condensate in the pan or reservoir reaches a preset level. Automatic shutoff occurs when the condensate level drops.

Low weight, compact size, high lift and quiet operation make the Little Giant line of ABS pumps perfect for in-pan condensate and other wastewater removal.

Features:

  • 1/150 HP oil-filled motor
  • Epoxy-coated, cast aluminum housing and motor cover
  • Nylon volute
  • Stainless steel shaft
  • Nitrile shaft seal
  • Screened intake
  • Advanced non-mercury mechanical switch
  • Thermal overload protection
1 Year Limited Warranty.

PRICE
$169.95

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6-1/3 in
Height4-1/3 in
Weight4 lbs
Cord Length9 ft
Suction Draw Head10 ft

Product Details

Horsepower1/150 HP
Amperage1.1 A
Hertz60 Hz
Gallons per Minute3.4 gal/min
Wattage70 W
Voltage115 V
Gallons per Hour205 @ 1' gal/hr
Manufacturers Part Number550521
BrandLittle Giant

Warranty

Warranty1 yr