Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778485

MPN #: 541015

Little Giant® Condensate Removal Pump CP2-230, Automatic, 230V, 502 GPH At 1'

Product Description
Designed for reliability in re-circulating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications.

Features:

  • Heavy Duty Concentric Fan-cooled Motor
  • Thermal Overload Protection
  • Corrosion-resistant One-piece Steel Motor Shaft
  • Universal Mounting Configurations
  • Moisture-proof Windings
  • Oversized Sleeve Bearings with Large Oil Reservoir
  • 90° Barbed Elbow with Bleed-off
  • Low Pump Down and Recovery Levels
  • Grounded Plug
  • Flame Retardant Housing
  • Snap-off Volute Plate for Easy Cleaning
  • Mesh Debris Screen
  • UR Listed
1 Year Limited Warranty.

PRICE
$109.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Height9 in
Weight3 lbs
Cord Length4 ft
Suction Draw Head11 ft

Product Details

Horsepower1/50 HP
Amperage0.6 A
Hertz50/60 Hz
Switch TypeAutomatic
Gallons per Minute8.3 gal/min
Wattage80 W
Voltage230 V
Gallons per Hour502 @ 1' gal/hr
Manufacturers Part Number541015
BrandLittle Giant

Warranty

Warranty1 yr