Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB871960

MPN #: X511

Marathon Motors Condenser Fan Motor, P195, 1HP, 1075 RPM, 200-230/460 V, 1 PH, 48Z FR, OPEN

Product Description
Direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.

PRICE
$535.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassB
Horsepower1 HP
Number of Speeds3
Frame48Z
Hertz60 Hz
RotationCW °
Motor RPM 60 Hertz1075 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationRD (Round)
Voltage200-230/460 V
Phase1
Full Load Amps5.8-5.6/2.8 A
Manufacturers Part NumberX511
DutyContinuous
EnclosureOPEN
Rated RPM1075
Service Factor1
RPM Range1001-1100 rpm
BrandMarathon Motors
Ambient Temperature60 °C