Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Marathon Motors

Model # :WBB871732

MPN #: O005

Marathon Motors Condenser Fan Motor, X513, 1HP, 1200 RPM, 208-230/460 V, 3 PH, 56HZ FR, OPAO

Product Description
Direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.

PRICE
$715.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight29 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassH
Horsepower1 HP
Number of Speeds1
Frame56HZ
Hertz60 Hz
RotationCCW °
Motor RPM 60 Hertz1200 rpm
Thermal ProtectionAutomatic (under locked rotor only)
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps4.1-4.2/2.1 A
Manufacturers Part NumberO005
DutyContinuous AOM
EnclosureOPAO
Rated RPM1200
Service Factor1
RPM Range1101-1200 rpm
BrandMarathon Motors
Ambient Temperature70 °C