Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB871697

MPN #: B1502

Marathon Motors Condenser Fan Motor, X459, 3/4HP, 1075 RPM, 460 V, 1 PH, 48Y FR, TEAO

Product Description
Direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.

PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassB
Horsepower3/4 HP
Number of Speeds1
Frame48Y
Hertz60 Hz
RotationCCW °
Motor RPM 60 Hertz1075 rpm
Thermal ProtectionAutomatic (under locked rotor only)
Enclosure TypeTotally Enclosed
Mounting LocationExtended Studs - Footless
Voltage460 V
Phase1
Full Load Amps2.1 A
Manufacturers Part NumberB1502
DutyContinuous AOM
EnclosureTEAO
Rated RPM1075
Service Factor1
RPM Range1001-1100 rpm
BrandMarathon Motors
Ambient Temperature60 °C