- Available in two, three and five well centers.
- Ultra Pumps dispense 1 ounce portions per stroke.
- Jars are removable for easy cleaning and refilling.
- 2–1/2qt black jars offer an upscale look to the attractive stainless steel design.
Condiment Pump Service Centers, 3 Well
Write a Review
|
Questions & Answers (0)
Product Description
Condiment Pump Service Centers are perfect for dispensing condiments, dressings and sauces. Centers are great for self–service areas and back–of–the–house applications where portion control is critical.
PRICE
$445.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 7-7/8 in |
| Height | 12-1/2 in |
Product Details
| Type | On-Counter Pump Center |
| Package Quantity | 1 |
| Manufacturers Part Number | P9713 |
| Brand | San Jamar |