- Trays feature individual notched lids that will accommodate spoons while keeping condiments covered and protected from contaminants.
- Ultra Pumps will dispense a variety of sauces, dressings and toppings.
- Spoons are included for easy accessibility to condiments.
- Label packet is included for easy identification of condiments.
- 2 1/2qt black jars offer an upscale look to the attractive stainless steel design.
Self-Service Condiment Centers, 2 Pumps & 4 Inserts
Write a Review
|
Questions & Answers (0)
Product Description
Self–Service Condiment Centers provide a cost–effective alternative to expensive condiment packets and are perfect for high volume applications.
PRICE
$799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 12-1/8 in |
| Height | 14 in |
Product Details
| Type | On-Counter Condiment Center |
| Package Quantity | 1 |
| Manufacturers Part Number | P9724 |
| Brand | San Jamar |