Condiment Pump Boxes, for 1 Gallon Jar
Write a Review
|
Questions & Answers (0)
Product Description
Condiment Pump Boxes easily accommodate a 1 gallon (4 liter) jar or #10 can or jar of condiments or toppings. EZ–Chill® Pump Boxes include ice liners and EZ–Chill® Packs for keeping chilled condiments cool for longer periods of time. Ideal for high traffic environments. Label packets included for easy identification of condiments. Ice liner is constructed of food–grade material allowing direct pour of condiments.
PRICE
$269.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 7.13 in |
| Height | 17-1/4 in |
Product Details
| Type | Pump Box |
| Package Quantity | 1 |
| Manufacturers Part Number | P9800 |
| Brand | San Jamar |