Quantum Conductive Bin Divider DSB101/103/105CO Fits 4"Wx4"H Bins, Price for pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
SHELF BIN AND DIVIDERS
Conductive bins provide safe, component storage and help protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105 ohms/sq. when tested per ASTM D257. Sold in package of 50, price per package.
Conductive bins provide safe, component storage and help protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105 ohms/sq. when tested per ASTM D257. Sold in package of 50, price per package.
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 4 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | DSB101/103/105CO |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |