Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB752404

MPN #: QSB-103CON

Quantum Conductive Shelf Bin QSB103CO - 4-1/8"W x 17-7/8"L x 4"H - Pkg Qty 20

Product Description
CONDUCTIVE SHELF BINS
Conductive bins provide safe, component storage and help protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Black. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105 ohms/sq. when tested per ASTM D257. Sold in carton quantities.
PRICE
$440.00  Sold in packages of 20 / $22.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width4 in
Height4 in
Size (L x W x H)18 x 4 x 4 in
Inside Length16-1/2 in
Inside Width3 in
Inside Height4 in

Product Details

Assembly RequiredNo
TypeShelf Bin
ColorBlack
MaterialCarbon Filled Copolymer
Package Quantity20
Manufacturers Part NumberQSB-103CON
BrandQuantum Storage Systems