Treston Shelf Bin, 7-5/16"W x 11-13/16"L x 3-1/4"H, Blue, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Treston shelf bins provide durable, organized storage for small parts and components in industrial and assembly environments. Designed to fit standard shelving, cabinets, and workstations, the bins integrate easily into existing storage systems and help keep materials clearly arranged and easy to access.
The open-top design and corrugated bottom help keep small items in place while making picking faster and more accurate. Each bin includes a label with a protective cover so contents can be clearly identified at a glance.
The open-top design and corrugated bottom help keep small items in place while making picking faster and more accurate. Each bin includes a label with a protective cover so contents can be clearly identified at a glance.
PRICE
$73.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
| Width | 7-5/16 in |
| Height | 3-1/4 in |
Product Details
| Style | Shelf |
| Type | Shelf Bin |
| Material | Polystyrene |
| Number of Compartments | 1 |
| Package Quantity | 6 |
| Color | Blue |
| Manufacturers Part Number | SBS6-3020-6 |
| Stack and/or Nest | Stack |
| Brand | Treston |