Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Treston

Model # :WBB2369107

MPN #: 4015-4ESD

Treston ESD Drawer with Label 4015-4ESD - 5-3/16"W x 15-3/4"L x 3-15/16"H - Pkg Qty 20

Product Description
ESD plastic drawers are made of semi conductive polypropylene, and include a full-width front label with protective shield. The bottom of drawer is corrugated for easy picking of small parts. Shelf Drawers are designed to fit all standard shelves, cabinets, and workstations. Drawers are stackable. An ESD label is located on the base of the bin for visual assurance of ESD protection.

PRICE
$7,686.80  Sold in packages of 20 / $384.34 ea

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width5-3/16 in
Height3-15/16 in
Size (L x W x H)15-3/4 x 5-3/16 x 3-15/16 in
Inside Length14-1/16 in
Inside Width4-5/16 in
Inside Height3-9/16 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeESD Bin
ColorBlack
StyleOption Divider
MaterialPolypropylene
Package Quantity20
Manufacturers Part Number4015-4ESD
Stack and/or NestStack
BrandTreston