Take 15% off your entire order!

Offer applied at checkout

EckoFlex Flame Retardant Conductive Duct For 12" Fan, 15'L

EckoFlex Flame Retardant Conductive Duct For 12" Fan, 15'L

Item #: WBB246500

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $459.95

Save $23.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This anti-static duct is non-collapsible and reinforced. Safely conducts electricity to the ground circuit of the blower. Its surface resistance is less than 6 Gø. The duct is flame retardant.

Product Details

  • Brand Ecko
  • Package Quantity 1
  • Assembly Required Assembled
  • Description Flame Retardant Conductive Duct
  • Material PVC
  • Manufacturers Part Number FDT1215CBB
  • Color Family Black

Weights & Dimensions

  • Fan Diameter 12 in
  • Weight 13 lbs
  • Duct Length 15 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EckoFlex Flame Retardant Conductive Duct For 12" Fan, 15'L

EckoFlex Flame Retardant Conductive Duct For 12" Fan, 15'L

Item #: WBB246500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant