Conductive Silicone O-Ring-Dash 228 - Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
These O-Rings draw in static and electrical currents to prevent electromagnetic interference and static shock which can damage sensitive parts.
PRICE
$16.25
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 2.512" |
| Inside Dimensions | 2-1/2" |
| Outside Dimension | 2-1/2" |
Product Details
| Dash Size | 228 |
| Color | Black |
| Durometer | 70A |
| Temperature Range | -60 to 400 () °F |
| Material | Silicone |
| Hardness | Standard |
| Package Quantity | 5 |
| Manufacturers Part Number | ZUSAS70COND228 |
| Grade | Conductive |
| Brand | USA Sealing |