Metal Detectable Silicone O-Ring-Dash 228 - Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
Metal fillers allow these O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.
PRICE
$9.30
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 2.512" |
| Inside Dimensions | 2 1/4" |
| Outside Dimension | 2-1/2" |
Product Details
| Dash Size | 228 |
| Color | Red |
| Durometer | 70A |
| Temperature Range | -80 to 450 () °F |
| Material | Silicone |
| Hardness | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSAS70MD228 |
| Grade | Food |
| Brand | USA Sealing |