L.H.Dottie® L. H. Dottie® Conduit Body Cover, Aluminum, 3-1/2" - 4", 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight Aluminum Covers are used to seal and protect electrical wires in conduit bodies. They are stamped from high strength aluminum and provide excellent corrosion resistance.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 - 4 in |
| Trade Size | 3-1/2 - 4 in |
Product Details
| Type | Cover |
| Material | Aluminum |
| Package Quantity | 5 |
| Manufacturers Part Number | BC350400 |
| Fitting Type | Conduit Body Cover |
| Brand | L.H.Dottie |