L.H. Dottie® Rigid Conduit Pulling Elbow, Zinc Alloy, 3/4" , 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Pulling Ells feature a removable cover for easy access to wire pulling and are used to connect threaded rigid conduit or IMC to form a 90° bend. They can also be used to connect threaded rigid conduit or IMC to a box or enclosure. This Product is made up of Zinc Alloy.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Trade Size | 3/4 in |
Product Details
| Type | Pulling Elbow |
| Material | Zinc Alloy |
| Package Quantity | 10 |
| Manufacturers Part Number | PE2 |
| Fitting Type | Elbow |
| Brand | L.H.Dottie |