Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147721

MPN #: CS410

L.H.Dottie® Crimp Sleeve, Solid Copper, 18-10 AWG, 100 Pack

Product Description
Copper Crimp Sleeves are used to group and terminate copper wires. Once installed, they provide a vibration resistant connection that is corrosion resistant.

Special Features:
  • Resists Corrosion, Resists Vibrational Stress
Applications:
  • Terminates Copper Wires
For Use With:
  • Solid/Stranded Copper Wire, Uninsulated Wires


PRICE
$21.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Trade Size18 - 10 AWG in

Product Details

TypeCrimp Sleeve
MaterialBrown
Package Quantity100
Manufacturers Part NumberCS410
Fitting TypeCrimped
BrandL.H.Dottie