Features:
- Stainless Steel Combo Round Head Screws
- Corrosion Resistant
Weights & Dimensions
| Width | 1-1/2 in |
| Trade Size | 1-1/2 in |
Product Details
| Type | Conduit Hanger |
| Material | Stainless Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | PH125BSS |
| Fitting Type | Hanger |
| Brand | L.H.Dottie |