- Labels Clearly Identify Clean and Soiled Probes
- Helps protect against cross-contamination
Cone Instruments Probe Transport Tray Label, "SOILED", 8" x 2", Green, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2 in |
| Label Size | 8 x 2 in |
Product Details
| Package Quantity | 10 |
| Color | Red |
| Manufacturers Part Number | 90394 |
| Shape | Rectangle |
| Brand | Cone Instruments |