These highly visible stickers ensure your MRI equipment stays in the MRI area and isn't confused with non-compatible products in an emergency. Available in both red and green to conform to your facility's safety standards as advised by the White Papers for MRI Safety.
Features:
MRI Labels
Large-4"W x 6"H
Medium-7"W x 1.5"H
Small-3"W x 1"H
PRICE
$15.75
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
From labeling test tubes to laboratory wraps, color-coding tape is essential. Features: Strong and durable Oil resistant Acid resistant Waterproof Withstands temperatures from -23°C to +121°C (-10°F to +250°F) Can be written on with pen, pencil or permanent marker without smearing Made in the U.S.A.
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A.
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A.
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A.
From labeling test tubes to laboratory wraps, color-coding tape is essential. Features: Strong and durable Oil resistant Acid resistant Waterproof Withstands temperatures from -23°C to +121°C (-10°F to +250°F) Can be written on with pen, pencil or permanent marker without smearing Made in the U.S.A.