Quench your thirst in these easy-to-hold 4.25 paper cone cups! Whether you're serving snow cones, popcorn, or cool drinks these versatile cups streamline your inventory. Offer a mess-free experience thanks to the leak-resistant lining, making them perfect for water coolers in breakrooms, sporting events or fitness centers. The rolled rim adds extra strength for a comfortable sip every time. Plus, the cone shape prevents setting the cup down, keeping common areas tidy. Ideal for food trucks, concession stands or offices, these cups feature an easy-fill design to boost efficiency. With multiple packaging options, including built-in dispenser boxes, you can eliminate extra costs. Show your commitment to sustainability with ProPlanet Solo® Compostable* Paper Cone Cups.
DART® Cone Water Cups, 4 Oz. Size, 200/Bag, 25 Bags/Carton
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Cone Cups |
| Capacity | 4 oz |
| Material | Paper |
| Package Quantity | 5000 |
| Description | Cone Water Cups |
| Color | White |
| Manufacturers Part Number | SLO4BRCT |
| Brand | Dart |