Regency Conference Table - Racetrack 120"L x 47"W x 29"H - Mahogany - Legacy Series
|
Questions & Answers (0)
Product Description
LEGACY SERIES LAMINATE CONFERENCE FURNITURE
Oval Race Track Conference Table
This highly durable, laminate conference room furniture collection creates a warm, attractive work environment. The matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Oval Shaped Racetrack conference tables feature a 1-1/2 thick laminate top. Meets ANSI/BIFMA standards. All conference tables are shipped in crates to ensure protection during delivery.
Oval Race Track Conference Table
This highly durable, laminate conference room furniture collection creates a warm, attractive work environment. The matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Oval Shaped Racetrack conference tables feature a 1-1/2 thick laminate top. Meets ANSI/BIFMA standards. All conference tables are shipped in crates to ensure protection during delivery.
PRICE
$1,869.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 47 in |
| Height | 29 in |
Product Details
| Assembly Required | Unassembled |
| Frame Color Family | Mahogany |
| Top Color Family | Mahogany |
| Description | Racetrack Conference Table |
| Frame Material | Laminate |
| Leg Type | Slab Base |
| Manufacturers Part Number | LCTRT12047MH |
| Shape | Racetrack |
| Top Material | Laminate |
| Brand | Regency |