- Modern tapered leg design allows for more leg room and includes hidden wire management
- Quick access to tabletop power including three-prong outlets, USB chargers, Ethernet, VGA and HDMI
- Seats 4-8 people
- Reverse beveled edge gives the look of a thin, lightweight tabletop without giving up the stability or functionality of a thicker top
- Cherry laminate tabletop is scratch, stain & scald resistant and wipes clean easily
Regency Array Conference Table with Power Data Grommet, 96"L x 48"W x 29"H, Cherry/White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,539.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Height | 29 in |
| Weight | 180 lbs |
Product Details
| Assembly Required | Yes |
| Frame Color Family | White |
| Color | Red |
| Series | Array |
| Top Color Family | Cherry |
| Description | Conference Table with Power Data Grommet |
| Frame Material | Laminate |
| Leg Type | Slab Base |
| Manufacturers Part Number | ACT9648CHWH |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 yr |