Offices To Go™ Conference Table - Racetrack - 120"L x 48"W - Artisan Gray
Write a Review
|
Questions & Answers (0)
Product Description
This conference table is made with a matching durable laminate construction and a matched PVC edging design for an attractive finish. Table matches furniture collection to offer added furniture choices to your work environment. Easy Assembly. 5 Year Limited Warranty.
PRICE
$639.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 48 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Description | Racetrack Conference Table |
| Frame Material | Laminate |
| Leg Type | Slab Base |
| Manufacturers Part Number | SL12048RS-AGL |
| Shape | Racetrack |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified, Meets or Exceeds ANSI/BIFMA Standards |