10' Racetrack Conference Table - Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Race Track Conference Table - 120"W x 49"D - Mocha
Ten foot racetrack style Mocha laminate conference table. Affords eight people adequate workspace for meetings and other gatherings. Chips in two cartons.
Ten foot racetrack style Mocha laminate conference table. Affords eight people adequate workspace for meetings and other gatherings. Chips in two cartons.
PRICE
$759.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 49 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Description | Racetrack Conference Table |
| Package Quantity | 1 |
| Frame Material | Wood |
| Leg Type | Slab Base |
| Manufacturers Part Number | N137-MOC |
| Shape | Racetrack |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |