Global Industrial
Model # :WB708824M
Global Industrial™ Clear-View Configurable Mobile Combination Cabinet, Powered,48x24x85,Gray,4 Shelf
Write a Review
|
Questions & Answers (0)
Product Description
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs
✓ Flexible storage system with adjustable shelves and a half wardrobe bar
✓ Dual-sided acrylic panels provide clear visibility of inventory
✓ Includes built-in 18-outlet power strip with a 15' cord and an integrated fan
✓ Comes equipped with casters for easy movement
The Global Industrial Clear-View Mobile Combination Cabinet, 48" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Unit provides adaptable storage with 3 half shelves, a full-width shelf, and half wardrobe bar. A built-in 18-outlet vertical power strip with 15' cord provides ample charging, while an integrated fan ventilates to protect electronics from heat and dust. Clear acrylic door panels offer easy viewing of inventory while keeping doors closed and supplies secure. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility.
Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.
✓ Flexible storage system with adjustable shelves and a half wardrobe bar
✓ Dual-sided acrylic panels provide clear visibility of inventory
✓ Includes built-in 18-outlet power strip with a 15' cord and an integrated fan
✓ Comes equipped with casters for easy movement
The Global Industrial Clear-View Mobile Combination Cabinet, 48" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Unit provides adaptable storage with 3 half shelves, a full-width shelf, and half wardrobe bar. A built-in 18-outlet vertical power strip with 15' cord provides ample charging, while an integrated fan ventilates to protect electronics from heat and dust. Clear acrylic door panels offer easy viewing of inventory while keeping doors closed and supplies secure. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility.
Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.
PRICE
$1,619.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 85 in |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock |
| Power | Included |
| Type | Clear-View Mobile Combination Cabinet |
| Shelf Capacity | 1100 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Clearview Flush Door |
| Louvered Panels | Interior |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Manufacturers Part Number | 708824M |
| Base Type | Mobile |
| Brand | Global Industrial |