Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB708823S

Global Industrial™ Clear-View Configurable Combination Cabinet, 48"W x 24"D x 78"H, Gray, 4 Shelf

Product Description
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs
✓ Flexible storage system with adjustable shelves and a half wardrobe bar
✓ Dual-sided acrylic panels provide clear visibility of inventory

The Global Industrial™ Clear-View Combination Cabinet, 48" x 24" x 78", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Unit provides adaptable storage with 3 half shelves, a full-width shelf, and half wardrobe bar. Clear acrylic door panels offer easy viewing of inventory while keeping doors closed and supplies secure. Flanged doors with heavy-duty piano hinges ensure security and smooth operation.

Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.

PRICE
$1,349.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Gauge16 ga

Product Details

Lock TypeKeyed Lock
TypeClear-View Combination Cabinet
Shelf Capacity1100 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeClearview Flush Door
Louvered PanelsInterior
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Manufacturers Part Number708823S
Base TypeFrame
BrandGlobal Industrial