Tri-Arc U-Design Configurable Multi-Platform Access System, 36"H Tower Support
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Platform Access System platform unit support leg used with 36"H, 3-step for stairway ladder model MPASSW4. Mounts to floor surface, hardware not included. Requires (2) two legs per platform unit. Aluminum mill finish, the platform support leg complies with all applicable OSHA and ANSI standards. The Multi-Platform Access System allow you to design your own platform and ladder configuration to suie any application where work is being done at height. The platform components can be used together for more width or lenght. You can create a custom multi-tiered system by using the various ladder and stair components available.
PRICE
$189.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 30 in |
| Height | 36 in |
| Weight Capacity | 500 lbs |
| Weight | 19 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tower Support |
| Color | Gray |
| Material | Aluminum |
| Description | Tower Support - 4 Step Stair Unit |
| Manufacturers Part Number | MPASST4 |
| Brand | U-Design Configurable Ladders |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI & OSHA |