Tri-Arc U-Design Rooftop Platforms, 40"H Turn Platform For 4-Step Ladders
Write a Review
|
Questions & Answers (0)
Product Description
40" H Turn Platform that works with 4-step ladder sizes (sold separately). Allows the platform system to be designed to turn forming a L, Z or U shape configuration to accommodate the rooftop access requirements.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with ladder units, bridge span, support legs, walking platform, and/or guardrail enclosure as required.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with ladder units, bridge span, support legs, walking platform, and/or guardrail enclosure as required.
PRICE
$1,175.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 52-3/4 in |
| Height | 40 in |
| Weight Capacity | 500 lbs |
| Weight | 85 lbs |
| Height to Top Step/Platform | 40 in |
| Top Step Depth | 40 in |
| Step Width | 36 in |
| Vertical Clearance | 37-1/2 in |
| Handrail Height | 42 in |
Product Details
| Lock Type | Caddy Feet |
| Type | Turn Platform |
| Color | Gray |
| Step Type | Grip Strut |
| Material | Aluminum |
| Description | 40"H Turn Platform For 4-Step Ladders |
| Manufacturers Part Number | URTTP40 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |