Tri-Arc U-Design Configurable Multi-Platform Access System, Handrail for 2 Step Stairway
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Platform Access System handrail for stairway 2-step stairway ladder model MPASSW3. The handrail height is 36.5" and fastens to the left or right side of the stairway ladder. Aluminum mill finish, the handrail complies with all applicable OSHA and ANSI standards. The Multi-Platform Access System allow you to design your own platform and ladder configuration to suie any application where work is being done at height. The platform components can be used together for more width or lenght. You can create a custom multi-tiered system by using the various ladder and stair components available.
PRICE
$99.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 36-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 6 lbs |
| Handrail Height | 36-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Handrail |
| Color | Gray |
| For Use With | MPASSW3 |
| Material | Aluminum |
| Description | Handrail |
| Manufacturers Part Number | MPASHR3 |
| Brand | U-Design Configurable Ladders |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI & OSHA |