Tri-Arc U-Design Configurable Multi-Platform Access System, 30"x60" Platform with Serrated Tread
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Platform Access System 60"L x 30"W platform unit with serrated tread. Each platform unit requires platform support legs on each end (2). Platform unit fasterns to stairway ladders, platform guardrails and platform support legs. Aluminum mill finish, the platform unit capacity is 500# and complies with all applicable OSHA and ANSI standards. The Multi-Platform Access System allow you to design your own platform and ladder configuration to suie any application where work is being done at height. The platform components can be used together for more width or lenght. You can create a custom multi-tiered system by using the various ladder and stair components available.
PRICE
$689.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Weight Capacity | 500 lbs |
| Weight | 78 lbs |
| Platform Width | 30 in |
| Platform Length | 60 in |
Product Details
| Assembly Required | Yes |
| Type | Platform |
| Color | Gray |
| Material | Aluminum |
| Description | Platform W/ Serrated Tread |
| Manufacturers Part Number | MPASP60 |
| Brand | U-Design Configurable Ladders |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI & OSHA |