Global Industrial
Model # :WB708899MYL
Global Industrial™ E-Lock Configurable Mobile Pegboard Cabinet,36x24x85,Gray,3 Shelf,48 Ylw Bins
Write a Review
|
Questions & Answers (0)
Product Description
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs
✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments
✓ Pegboard panels provide customizable storage using circle pegboard hooks
✓ Convenient keyless digital lock offers simple, secure access
✓ Comes equipped with casters for easy movement
The Global Industrial Electronic Locking Mobile Pegboard Cabinet, 36" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Includes 3 heavy-duty shelves, each supporting 1,100 lb. and adjustable on 2" increments. Unit includes 12" x 32" pegboard panels, compatible with all circle pegboard hooks for versatile organization. Digital 3-point locking system with ergonomic keypad helps keep inventory secure. A programming bypass/master key is included. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility. Includes 5-3/8"L x 4-1/8"W x 3"H bins to hang from interior bin brackets.
Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.
✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments
✓ Pegboard panels provide customizable storage using circle pegboard hooks
✓ Convenient keyless digital lock offers simple, secure access
✓ Comes equipped with casters for easy movement
The Global Industrial Electronic Locking Mobile Pegboard Cabinet, 36" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Includes 3 heavy-duty shelves, each supporting 1,100 lb. and adjustable on 2" increments. Unit includes 12" x 32" pegboard panels, compatible with all circle pegboard hooks for versatile organization. Digital 3-point locking system with ergonomic keypad helps keep inventory secure. A programming bypass/master key is included. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Equipped with (4) 5" casters for effortless mobility. Includes 5-3/8"L x 4-1/8"W x 3"H bins to hang from interior bin brackets.
Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.
PRICE
$1,519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 85 in |
| Gauge | 16 ga |
Product Details
| Lock Type | Electronic Keypad |
| Type | Electronic Locking Mobile Pegboard Cabinet |
| Shelf Capacity | 1100 lbs |
| Bin Quantity (Bin Size) | (48) XS Bins |
| Number of Adjustable Shelves | 3 |
| Color | Gray/Yellow |
| Door Type | Solid Deep Pocket Door |
| Number of Bins | 48 |
| Louvered Panels | Doors, Interior |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Manufacturers Part Number | 708899MYL |
| Bin Material | Plastic |
| Base Type | Mobile |
| Brand | Global Industrial |