L.H.Dottie® Conical Anchor Kit w/ Combo Hex Head Screw, #12, Tuff Pack, 101 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
The K14CHXTP Kit is suitable for use in solid and hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the red green wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical. It features Tapered Body, Collar to Prevent Falling Through Base Material.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Hex Washer |
Product Details
| Type | Anchor Kit |
| Country of Origin | China |
| Material | Polyethylene |
| Package Quantity | 101 |
| Manufacturers Part Number | K14CHXTP |
| Brand | L.H.Dottie |