Model # :WBB428735
MPN #: 1016PAC
Conical Plastic Anchor - 10-12 x 1 - Blue - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
10-12X1 Conical Plastic Anchor Blue.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Flange Diameter | 3/8" |
| Size | #10-12 |
| Drill Diameter | 1/4 in |
| Min Embedment | 1" |
Product Details
| Country of Origin | Import |
| Material | Plastic |
| Package Quantity | 5000 |
| Manufacturers Part Number | 1016PAC |
| Anchor Type | Plastic Anchor |