Model # :WBM1169587
MPN #: 15304
Conntek, 15304, 15-Ft 50-Amp RV Straight Blade Extension Cord with NEMA 14-50P/R and Ergo Grip
Write a Review
|
Questions & Answers (0)
Product Description
Conntek, 15304, RV Camp Power Straight Blade Extension Cord, 15 Ft. Cord, BlackFeatures:NEMA 14-50P To NEMA 14-50R./li> Temporary power cords are designed to be flexible, portable, and ready to be used. 50A 125/250V straight blade extension cord. High quality construction withstands damage. Easy to unplug Ergo Grip Handles and LED Power Indicator on the connector. Stays flexible in cold weather and heat resistant up to 221°F Limited one year warranty. "
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.7 lbs |
| Cord Length | 15 ft |
| Gauge | 6/3 + 8/1 ga |
Product Details
| Cord Jacket | STW |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 15304 |
| Amperage | 50 A |
| Voltage Rating | 125/250 V |
Compliance & Certifications
| Certifications | UL, C-UL |
| NEMA Connector Number | 14-50P to 14-50R |