Outdoor Extension Cord, 15A 125V, SJTW 12/3, Male: NEMA 5-15P, U.S 3 Prong Plug, Female Connector: Tri-Outlets (3) NEMA 5-15R, Blue Clear with Power indicator light.
Model # :T9FM1190932
MPN #: 20411-050
Conntek 20411-050, 50-Ft SJTW 12/3 Outdoor Extension Cord with 3- Lighted Outlets, NEMA 5-15P/R
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Cord Length | 50 ft |
| Gauge | 12 ga |
Product Details
| Volt Amps | 15A 125V A |
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 20411-050 |
| Amperage | 15 A |
| Number of Receptacles | 3 |
Compliance & Certifications
| Certifications | UL, C-UL Listed |
| NEMA Connector Number | 5-15P to NEMA 5-15R |