GoGreen Power, GG-14050, 50 Ft Extension Cord - Orange/Green
Write a Review
|
Questions & Answers (0)
Product Description
The Power By GoGreen 50' 12/3 SJT W-A contractor extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Has lighted green plugs and extra heavy molded plugs. Recommend for use with heavy duty equipment and tools. ETL Listed
PRICE
$91.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 3 in |
| Height | 7 in |
| Weight | 7-1/8 lbs |
| Cord Length | 50 ft |
| Gauge | 12 ga |
Product Details
| Cord Jacket | SJTW |
| Color | Orange |
| Amperage | 15 A |
| Voltage Rating | 125 V |
| Wattage | 1875 W |
| Description | 12/3 SJTW-A 50' Extension Cord - Lighted Ends |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-14050 |
| Conductors | 3 |
| Number of Receptacles | 1 |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 yr |