Conntek 20251-025, 25', 12/3 SJTW Outdoor Extension Cord with lighted NEMA 5-15P/R
Model # :WBM1190929
MPN #: 20251-025
Conntek 20251-025, 25', 12/3 SJTW Outdoor Extension Cord with lighted NEMA 5-15P/R
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Cord Length | 25 ft |
| Gauge | 12 ga |
Product Details
| Volt Amps | 15A 125V A |
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 20251-025 |
| Amperage | 15 A |
| Voltage Rating | 125 V |
Compliance & Certifications
| Certifications | UL, C-UL Listed |
| NEMA Connector Number | 5-15P to NEMA 5-15R |