Model # :T9FM1169598
MPN #: 20311-025
Conntek 20311-025, 25', 30A, Generator Locking Ext. Cord w/NEMA L5-30P to 5-15R*3, Lighted End
Write a Review
|
Questions & Answers (0)
Product Description
Features:NEMA L5-30P To (3)NEMA 5-15R. Convert one 30A outlet into three household receptacles. Great for powering small household devices far away. Works with most 30A generators. Limited one year warranty. "
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Cord Length | 25 ft |
| Gauge | 10/3 ga |
Product Details
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 20311-025 |
| Amperage | 30 A |
| Voltage Rating | 125 V |
Compliance & Certifications
| Certifications | UL, C-UL |
| NEMA Connector Number | L5-30P To 5-15R*3 |