Model # :WBM1169568
MPN #: 20592
Conntek 20592, 50', 20A, Generator Power/Extension Cord with NEMA L14-20P to L14-20R
Write a Review
|
Questions & Answers (0)
Product Description
Features:NEMA L14-20P/L14-20R. Generator extension cords are built to withstand the harsh outdoors. Locking 20A, 4 prong design. Stays flexible in cold weather and heat resistant up to 221°F Limited one year warranty. "
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 16 lbs |
| Cord Length | 50 ft |
| Gauge | 10/4 ga |
Product Details
| Cord Jacket | STW |
| Color | Yellow |
| Amperage | 20 A |
| Cable Style | STW 10/4 |
| Voltage Rating | 125/250 V |
| Material | NEMA L14-20P/L14-20R |
| Watts | 5000 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 20592 |
Compliance & Certifications
| NEMA Connector Number | L14-20P to L14-20R |
| Certifications | UL, C-UL |