Model # :T9FM1342014
MPN #: Y1450520S
Conntek Y1450520S, 3-Feet 50 to 15/20-Amp Generator Y Adapter with NEMA 14-50P to 5-15/20R, Yellow
|
Questions & Answers (0)
Product Description
Conntek Y1450520S 50 to 20-Amp Generator Y Adapter, YellowGenerator/RV Camp Power Y Adapter, 50A 125/250V to 20A 125V, STW 10/4 Add STW 10/3, Assembly NEMA 14-50P Plug to 2 x NEMA 5-20R Connector.
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 3 ft |
| Gauge | 10/3 ga |
Product Details
| Package Quantity | 1 |
| Description | Generator/RV Camp Power Y Adapter |
| Color | Yellow |
| Manufacturers Part Number | Y1450520S |
| Number of Receptacles | 2 |
Compliance & Certifications
| NEMA Connector Number | 14-50P to 5-15/20R |